Beli temperature gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MC Temperature Gauge
    Mulai

    Rp3.199.900

    MC Temperature Gauge
    Deskripsi:
    Temperature Gauge disebut juga thermometer, mengukur suhu atau gradien temperatur. Alat ini menampilkan suhu dengan range tertentu, menggunakan jarum penunjuk serta angka yang tersusun melingkar.Merk : MCKode : WSS - 501Panjang Keseluruhan : 30cmPanjang Stick : ± 20cmDiameter : 17cmBerat : 656 g
    atribut:
    • Overall Length (cm): 30
    • Length of Stick (cm): ± 20
    • Diameter (cm): 17
  2. HAZET Tire Tread Depth Gauge
    Mulai

    Rp1.299.900

    HAZET Tire Tread Depth Gauge
    Deskripsi:
    -A pocket size tire groove gauge.-Because it made of brass, you can use it without worrying about humidity and temperature.-Tire groove measuring.
    atribut:
    • Min Graduation: 0.1mm
    • Max Measuring Depth: 30mm
    • Material: Brass
  3. Thermowell Stainless Steel Temperature Sensor Cover NPT
    Mulai

    Rp189.900

    Thermowell Stainless Steel Temperature Sensor Cover NPT
    atribut:
    • Diameter (inch): 1/2
    • Material: Steel
  4. Nvent Erico ERICORE Down conductor Cable
    Mulai

    Rp1.799.900

    Nvent Erico ERICORE Down conductor Cable
    atribut:
    • Diameter (mm): 36
    • Length (m): 1
  5. GRT Temperature Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp759.900

    GRT Temperature Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Case Material: Blacksteel
    • Connection: Brass 1/4 NPT
    • Dial size (mm): 80
    • Range (bar): 0-10
    • Temperature Range (°C): 0-120
  6. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  7. TSP Fitting Welding Elbow 90D GIP Medium
    Mulai

    Rp109.900

    TSP Fitting Welding Elbow 90D GIP Medium
    Deskripsi:
    Standard : JIS B2304/B2311
    atribut:
    • Finished: Galvanized
    • Pipe Angle (°): 90
    • Type: Welded
  8. JENCO Dissolved Oxygen Temperature Transmitter
    Mulai

    Rp12.999.900

    JENCO Dissolved Oxygen Temperature Transmitter
    Deskripsi:
    3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complain
    atribut:
    • Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Power (V AC): 100 to 240 (50/60 Hz)
    • Case (mm): IP65, 1/8DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Barometric Pressure Compensation Range (mbar manual): 600 to 4000
    • Current Output (mA): 4 to 20 (Isolated and Programmable)
    • DO Accuracy (% F.S.): ±0.2
    • DO Calibration: 1 or 2 Point
    • DO Range (mg/L): 0 to 40
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 400.0
    • DO% Saturation Resolution (%): 0.1
    • Isolation Voltage (V DC): 500
    • Product Calibration: Have
    • Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
    • Temperature Sensor (°C): Thermistor, 22k ohm, at 25
    • Type of Electrode: Polarographic
  9. ASHCROFT Pressure Switch
    Mulai

    Rp4.899.900

    ASHCROFT Pressure Switch
    Deskripsi:
    This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • IP Rating: 67
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Standards: CE, CRN, CSA, ROHS, UL
  10. TSP Fitting Welding Reducing Tee GIP SCH 40
    Mulai

    Rp239.900

    TSP Fitting Welding Reducing Tee GIP SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Galvanized
    • Type: Seamless
  11. TSP Fitting Welding Elbow 45D GIP SCH 40
    Mulai

    Rp85.900

    TSP Fitting Welding Elbow 45D GIP SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Galvanized
    • Pipe Angle (°): 45
    • Type: Seamless
  12. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  13. Wiebrock Thermometer Bimetal 4inch Stainless Steel
    Mulai

    Rp649.900

    Wiebrock Thermometer Bimetal 4inch Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  14. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
  15. PFF Concentric Reducer 304/LW S10s PFF
    Mulai

    Rp33.900

    PFF Concentric Reducer 304/LW S10s PFF
    atribut:
    • Material: 304/LW
  16. Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M
    Mulai

    Rp1.999.900

    Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M
    atribut:
    • Diameter (inch): 2.5
    • Material: Stainless
    • Drat (inch): 1/4
    • Length (m): 3
    • Stick Length (cm): 8
    • Temperature Range (°C): 120
  17. JENCO Temperature Transmitter (Pendeteksi Suhu)
    Mulai

    Rp3.499.900

    JENCO Temperature Transmitter (Pendeteksi Suhu)
    Deskripsi:
    77A-K Thermocouple/RTD 2-Wire Transmitter, Type K, Ambient Temperature Range -40 to 85 °C by Jenco2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.Fits standard thermo well heads12-36 vdc powered3user-select measurement rangesCurrent proportional led brightnessFactory calibratedUser adjustable zero/span2ambient temperature rangesFactory custom calibration available
    atribut:
    • Output Signal (mA): 4-20
    • Supply Voltage Required (V DC): 12-24
    • Sensor Burnout Detection (mA): 25
    • Pilot: LED, Brightness Proportional to Output
    • Supply Voltage Effect: .5u V/V
    • Case: Gray ABS
    • Ambient Range (F): -40 to +85
    • Cold Jct. Compensation: (.03 C/C Ta=-40,+70C), (.05 C/C Ta=-40,+85C)
    • Minimum Span (°C): T/C: 100, RTD: 75
    • Output Accuracy (Thermocouple) (%): Sensor Output 0.1
    • Span Drift (%/C): 0.005
    • Zero Drift (%): 0.01 Span
  18. ASHCROFT Pressure Gauge 0 to 20 in wc Range (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp13.999.900

    ASHCROFT Pressure Gauge 0 to 20 in wc Range (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Item: Pressure Gauge
    • Gauge Application: Process
    • Gauge Nominal Dial Size (inch): 4 1/2
    • Basic Gauge Case Material: Plastic
    • Gauge Accuracy: +/-1.00%
    • Gauge Case Color: Black
    • Gauge Case Material: Phenolic
    • Gauge Connection Location: Bottom
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Smallest Graduation: 1
    • Gauge Primary Range Units: in wc
    • Gauge Primary Range Values: 0 to 20
    • Gauge Secondary Range Units: oz/sq in
    • Gauge Secondary Range Values: 0 to 12
    • Liquid Filled: No
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  19. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
Daftar Harga temperature gauge Terbaru October 2026
MC Temperature GaugeRp3.199.900
HAZET Tire Tread Depth GaugeRp1.299.900
Thermowell Stainless Steel Temperature Sensor Cover NPTRp189.900
Nvent Erico ERICORE Down conductor CableRp1.799.900
GRT Temperature Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp759.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
TSP Fitting Welding Elbow 90D GIP MediumRp109.900
JENCO Dissolved Oxygen Temperature TransmitterRp12.999.900
ASHCROFT Pressure SwitchRp4.899.900
ASHCROFT Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp369.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)